Beli mesin poles dual action di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RYU Gun Polisher (Mesin Poles)
    Mulai

    Rp1.599.900

    RYU Gun Polisher (Mesin Poles)
    Deskripsi:
    Gun Polisher is Suitable Applied to The Vertical Plane. The Gun Polisher Has a Maximum Spin of 2.000rpm and Excellent Motor Strength. This Polisher is Well Suited For Auto Detailing Jobs, Both Personal and Business Scale. This Product Has Several Advantages, Such as: Light Weight, Equipped With Handle Bar, Can Produce High Rotation.
    atribut:
    • Power (W): 900
    • Diameter: 180mm
    • No Load Speed (rpm): 600-2.000
  2. Innotechs Polisher Machine Low Speed (Mesin Poles Lantai)
    Mulai

    Rp5.999.900

    Innotechs Polisher Machine Low Speed (Mesin Poles Lantai)
    Deskripsi:
    Accessories : Main body, Handle, Water Tank, Pad Holder, Shampooing Brush, Scrubbing Brush
    atribut:
    • Voltage (V): 220-240
    • Cable Length (m): 12
  3. RYU Gun Polisher (Mesin Poles)
    Mulai

    Rp459.900

    RYU Gun Polisher (Mesin Poles)
    atribut:
    • Electrical Power (V): 440
    • Disc Diameter (inch): 5
    • No Load Speed (rpm): 4000
  4. RYU Angle Polisher (Mesin Poles)
    Mulai

    Rp1.299.900

    RYU Angle Polisher (Mesin Poles)
    atribut:
    • Disc Diameter (mm): 180
    • Power (W): 1200
    • No Load Speed (rpm): 660 to 3000
    • Size (inch): 7
  5. KRISBOW Scrubber & Polisher (Mesin Poles Lantai)
    Mulai

    Rp10.999.900

    KRISBOW Scrubber & Polisher (Mesin Poles Lantai)
    atribut:
    • Power (W): 1100
    • Base Plate Diameter (inch): 17
  6. MONAKE Polisher Car Disk
    Mulai

    Rp159.900

    MONAKE Polisher Car Disk
    atribut:
    • Rated Power (W): 500
    • Rated Voltage (V): 220
    • Frequency (Hz): 50
    • Disc Diameter (mm): 125
    • Disc Diameter (inch): 5
    • No Load Speed (rpm): 0-4500
  7. COMPACT TOOLS Electric Double Action Polisher
    Mulai

    Rp8.899.900

    COMPACT TOOLS Electric Double Action Polisher
    Deskripsi:
    Unlike single action, it is a polisher that uses eccentric (double) movement. It is a polisher that can be used easily even by beginners because it is similar to applying by hand when applying wax or coating.
    atribut:
    • Cable Length (m): 5
    • Current (A): 4.5
    • Input Power (W): 430
    • Power Input (V): 100
  8. BOSCH Polisher (Mesin Poles)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.799.900

    BOSCH Polisher (Mesin Poles)
    Deskripsi:
    -Ergonomis dan bertenaga untuk kemudahan namun menghasilkan penggosokan yang unggul -Motor bertenaga dengan daya 1250W -Kontrol kecepatan variabel elektronik untuk adaptasi optimal kecepatan ke semua aplikasi -Gagang utama ergonomis dengan softgrip untuk
    atribut:
    • Grinding Spindle Thread: M14
    • K3L License: Yes
  9. KRISBOW Mesin Poles
    Mulai

    Rp1.199.900

    KRISBOW Mesin Poles
    atribut:
    • Pad Size (mm): 180
    • Input Power (W/V/Hz): 570/220/50
    • Dimension L x W x H (cm): 22.5x10x24
    • No Load Speed (rpm): 1000 - 2400
  10. 3M Red Buffer Pad 5100 (Pad Buffer Lantai)
    BARU
    Rating:
    100% of 100
    (6)
    Mulai

    Rp76.900

    3M Red Buffer Pad 5100 (Pad Buffer Lantai)
    Deskripsi:
    Buffing Pads 3M White Super Polish Pad 4100- Use for light cleaning to help remove soil and scuff marks with minimal dulling of finish.- Can be used to polish wood floors, spray cleaning or dry buffing soft finishes (using a rotary machine)- Made of polyster fibers in an open textured non-woven cosntruction- Polishing particles are dispersed throughout and bonded to the non-woven construction with a durable adhesive
    atribut:
    • Color: Red
    • Floor Application: Buffing, Cleaning
    • Material: Non-Woven Polyester Fiber
    • Shape: Round
  11. NILFISK Polisher Low Speed (Mesin Poles)
    Mulai

    Rp26.999.900

    NILFISK Polisher Low Speed (Mesin Poles)
    atribut:
    • Speed (rpm): 160
    • Pad Size (mm): 432
    • Dimensions (mm): 62x37x115
    • Cable Lengt (m): 10
    • Power Consumption (W): 1800
    • Power Supply (V/phase): 220/1
    • Solution Tank (L): 7.5
  12. BENZ WERKZ Electric Polisher
    Mulai

    Rp279.900

    BENZ WERKZ Electric Polisher
    atribut:
    • Voltage: 220v/50Hz
    • Feature: Egro Design & 2m cable cord
  13. SATA Non-Vacuum Random Orbital Air Sander
    Mulai

    Rp4.099.900

    SATA Non-Vacuum Random Orbital Air Sander
    Deskripsi:
    02524 5" Pneumatic Grinder Product Description ●Lightweight and durable composite material shell design, easy and comfortable to use ●Low vibration design, smooth and soft feel during operation ●Low position design lowers the grinding center of gravity, grinding surface is smooth and vortex-free1. Bolt tightening capacity refers to bolts with strength grade 12.9 as specified in DIN 267.2. Noise level refers to the A-level sound pressure level.3. Operating air pressure refers to the real-time dynamic air pressure measured at the air inlet of the product when the product is idling.4. Operating torque refers to the actual cumulative torque output after 5 seconds of forward rotation at the operating air pressure.5. Maximum reverse torque refers to the actual cumulative torque output after 15 seconds of reverse rotation at the operating air pressure.
    atribut:
    • Air Inlet Size (inch): 45661
    • Average Air Consumption (CFM): 2
    • Eccentricity (mm): 5
    • Grinding Disc Specifications (inch): Back Velvet 5
    • Idle Speed (rpm): 11000
    • Minimum Tracheal Inner Diameter (mm): 10
    • Net Weight (kg): 0.8
    • Noise Level (dBa): 80
    • Output Specification (inch): 5/16-24 (F)
    • Product Size Height (mm): 103
    • Product Size Length (mm): 140
    • Product Size Width (mm): 123
    • Serial Number: 02524
    • Working Air Pressure (kgf/cm²): 6.35
  14. RYU Angle Grinder (Mesin Gerinda Tangan)
    36%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp399.900

  15. Dongcheng Corded Sander Polisher (Mesin Poles)
    Mulai

    Rp819.900

    Dongcheng Corded Sander Polisher (Mesin Poles)
    atribut:
    • Size (mm): 180
    • Wheel size (mm): Φ180
  16. Kenmaster Mesin Poles Mobil
    Mulai

    Rp369.900

    Kenmaster Mesin Poles Mobil
    Deskripsi:
    - Sangat Praktis.- Penggunaan sangat mudah.- Kenmaster Car Polisher.- Jaga selalu warna mobil anda agar tampak seperti baru, dengan alat ini, anda dapat memoles kendaraan agar tampak seperti baru dan berkilau.
  17. ALKO Hand Polisher
    Mulai

    Rp3.499.900

    ALKO Hand Polisher
    atribut:
    • Base Plate Diameter (inch): 7
    • Power (W): 1050
    • Voltage (V): 220-240
    • Speed (rpm): 1000-3000
    • Size (inch): 7
Daftar Harga mesin poles dual action Terbaru November 2026
RYU Gun Polisher (Mesin Poles)Rp1.599.900
Innotechs Polisher Machine Low Speed (Mesin Poles Lantai)Rp5.999.900
RYU Gun Polisher (Mesin Poles)Rp459.900
RYU Angle Polisher (Mesin Poles)Rp1.299.900
KRISBOW Scrubber & Polisher (Mesin Poles Lantai)Rp10.999.900
KRISBOW Mesin Poles TanganRp1.199.900
MONAKE Polisher Car DiskRp159.900
COMPACT TOOLS Electric Double Action PolisherRp8.899.900
KleenFix Floor Polisher (Mesin Poles Lantai)Rp6.199.900
BOSCH Polisher (Mesin Poles)Rp2.799.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)